Flame Resistant Long Sleeve T-Shirt 3484 Navy Blue Hi-vis Yellow S

Order Code: ZT3503677S

£149.99 Inc VAT (20%)


Description

Long sleeve t-shirt made of a robust fabric with highly protective properties and in high visibility Class 1. Its soft, outstanding comfort helps make this a virtually unbeatable garment. Certified under the EN 1149-5 and EN ISO 20471 standards, Class 1. EN ISO 11612 A1, B1, C1, E1, F1. IEC 61482-2, Class 1. ATPV: 13, 1 cal/cm²

See full description
Specifications for Flame Resistant Long Sleeve T-Shirt 3484 Navy Blue Hi-vis Yellow S
  • Size
    Small
  • Colour
    Navy Blue/Hi-vis Yellow
  • Product Type
    T-shirts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome