FR50 Coverall Flame Resistant Royal Blue Regular Fit (5XL)

Order Code: ZT3673164S

£61.99 Inc VAT (20%)


Description

Introducing the Bizflame Plus flame-resistant coverall, a must-have for the demanding offshore industry. Crafted from innovative flame-retardant fabric, this coverall exceeds EN standards with high-visibility reflective tape and triple-stitched seams. It features a concealed 2-way front brass zip and front slant chest pockets with concealed brass zips for added convenience. Tested rigorously, including the manikin test under EN ISO 11612, it demonstrates excellent protection. With industrial wash flame-resistant tape preventing static energy buildup, this coverall ensures safety and visibility in hazardous environments. Offering multi-standard protection, it reflects years of experience, advanced technology, and a commitment to wearer health and comfort.

Features and Benefits
• CE-CAT III certified for superior protection
• Lifetime guarantee of flame resistance
• Guards against radiant and convective heat
• Certified protection from molten metal splash
• Anti-static for added safety

See full description
Specifications for FR50 Coverall Flame Resistant Royal Blue Regular Fit (5XL)
  • MFR Part No.
    FR50RBR5XL
  • Product Type
    Coveralls
  • Gender
    Unisex
  • Size
    5XL
  • Colour
    Blue
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome