Panther Flame Resistant Body Leather Sleeve Jacket - Size Large/46in

Panther Flame Resistant Body Leather Sleeve Jacket - Size Large/46in

Order Code: ZT5594878S

£46.99 Inc VAT (20%)
£49.996% off


Description

FEATURES
• Leather sleeves for arm protection
• Adjustable wrists for spark protection
• Flame retardant cotton body for improved comfort and flexibility
• Internal pockets
• Kevlar stitched
Standards • BS EN ISO 11611:2015 Class 1

See full description
Specifications for Panther Flame Resistant Body Leather Sleeve Jacket - Size Large/46in
  • Material
    Leather