Tegera 8804 Infinity Nitrile/PU Fully Coated Safety Gloves


£6.19 Inc VAT (20%)

See 5 Product Variants
£6.19

Description

Specially designed for work in oily and greasy environments, this double-dipped nitrile foam glove allows for excellent handling and precision applications. Super thin and comfortable, these gloves offer excellent tactility with a maximum level of liquid protection on multiple surfaces.

Features and Benefits
• Foam grip pattern for enhanced tactility in wet and greasy environments
• Knitwrist cuff for maximum user comfort
• Resistant to oil and grease to keep hands clean and dry
• Anatomically designed with natural hand movement for reduced hand fatigue
• Suitable for contact with hot materials up to 100°C for protection against burns
• 18 gauge knitted liner produces an ultra-light and comfortable glove
• Reinforced thumb crotch to strengthen this vulnerable wear point

Typical Applications
• Automotive
• Construction
• Carpentry
• Transport
• Utilities
• Warehousing and logistics
• MRO
• Machine and equipment handling

Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.

Approvals
• Food handling approved
• Oeko-Tex® 100 certified
• Dermatest approved

See full description

Feature Attributes

EN407 - c. Convective Heat:
X
Colour:
Black,Yellow
EN407 - e. Small Molten Metal Splashes:
X
Coating:
Polyurethane,Nitrile
Liner Material:
Nylon
EN407 - b. Contact Heat:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome