Fencing Pins 7.5 x 1200mm/48in (Pack 10) ROU64611

Order Code: ZT1290924P

£41.99 Inc VAT (20%)


Description

The Roughneck Fencing pins have a top hook for securing rope or hazard tape when marking off areas where work is in progress or where general access is restricted. Manufactured from carbon steel and fully painted for protection against corrosion, featuring hardened tips for use in hard ground. Pack of 10 x Roughneck Fencing Pins 7.5 x 1200mm (48in)

See full description
Specifications for Fencing Pins 7.5 x 1200mm/48in (Pack 10) ROU64611
  • MFR Part No.
    64-611
  • Size
    9 x 1200mm
  • Barrier Type
    Pin
  • Length
    1.2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome