0
1
2

Hi-vis Orange Fencing 1m x 50m

Order Code: ZT1184760X

£17.99 Inc VAT (20%)


Description

Hi-visibility fencing provides an effective temporary barrier on building sites, around scaffolding and many other hazards. For use in conjunction with steel support pins (supplied individually).
Roll Size: 1m x 50 metre.

Specifications for Hi-vis Orange Fencing 1m x 50m
  • Type
    Barrier Mesh Fencing
  • Colour
    Orange
  • MFR Part No.
    10/001/020
  • Size
    1m x 50m
  • Material
    Polypropylene
  • Width
    50m
  • Height
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome