Steel Fencing Pins Hooked End 1.25m x 9.5mm

Order Code: ZT1184758X

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 +£2.066%


Description

Hi-visibility fencing provides an effective temporary barrier on building sites, around scaffolding and many other hazards. For use in conjunction with steel support pins (supplied individually).
Roll Size: 1m x 50 metre.

Specifications for Steel Fencing Pins Hooked End 1.25m x 9.5mm
  • Colour
    Silver
  • Type
    Fencing Pin
  • Size
    1m x 50m
  • Material
    Steel
  • Height
    1.35m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome