Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Traffic Safety
Flexible Fencing
Trunking 3 Comp 180 x 52mm x 3M White uPVC Cableline 50 ER
By Mita
Order Code:
ZT5109661S
£111.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
111.99
https://www.zoro.co.uk/shop/safety/flexible-fencing/trunking-3-comp-180-x-52mm-x-3m-white-upvc-cableline-50-er/p/ZT5109661S
Add to quotation
View all Flexible Fencing
Description
Mita TRKG 3 COMP 180X52MMX3M WHI UPVC CABLELINE 50 ER Fast Moving Perimeter (F4) ER3W
Specifications
Specifications for Trunking 3 Comp 180 x 52mm x 3M White uPVC Cableline 50 ER
Width
180mm
Length
3000mm