091660025FDU8UL Rhino Carpet Protector - 600mmx25m

Order Code: ZT4207649S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.558%


Description

Ultratape 091660025FDU8UL Rhino Carpet Protector 600mm x 25m
The Ultratape 091660025FDU8UL comes in a roll measuring 60mm wide by 25 metres in length. The film has a low tack adhesive that easily sticks to carpets and stairs, making it very easy to handle. The film is made from tough polythene and can cover large areas in minutes. For full protection against dust, mud and paint. This heavy duty, self-adhesive, clear film will protect carpets during refurbishment and maintenance contracts. It can withstand high foot traffic and has extremely high puncture and tear resistance. Best removed within 3 weeks for residue-free carpet

Features:
Protects against decorating spills
Protects carpet against high foot traffic when moving house
Suitable for stair carpets
Flame retardant
Simple fast installation and easy removal
Specification:
Part Number: 091660025FDU8UL
Size: 600mm x 25m roll

See full description
Specifications for 091660025FDU8UL Rhino Carpet Protector - 600mmx25m
  • Colour
    Transparent
  • Material
    Polythene
  • Product Type
    Carpet Protector
  • Size
    600mm x 25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome