Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Floor Protectors
COBAguard 0.6m x 10m Universal Protector
By Coba
Order Code:
ZT1184415X
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/safety/floor-protectors/cobaguard-0-6m-x-10m-universal-protector/p/ZT1184415X
Add to quotation
View all Floor Protectors
Description
Description unavailable
Specifications
Specifications for COBAguard 0.6m x 10m Universal Protector
Length
0.6m
Size
0.6m x 10m
Product Type
Universal Protector
Width
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome