ESD Floor Protection Mat YOGA FLAT, For Hard Floors And Low-pile Carpet, WxD 1500 X 1200mm

Order Code: ZT2700378S

£819.99 Inc VAT (20%)


Description

ESD floor protection mat YOGA FLAT, for hard floors and low-pile carpet, WxD 1500 x 1200 mm. Shape = rectangular. Width = 1500 mm. Depth = 1200 mm. Material = rubber. Colour = grey, black. Feature = conductive, anti-static, can be driven on, protects floors, non-slip. Application = for hard floors, for low pile carpeted floors. Mat thickness = 2 mm. Product type = floor protection mats. Reduction of electrostatic charge. Dirt-repellent surface. Anti-slip underside. These mats ensure the reliable reduction of static charges and are suitable for office workplaces, conference rooms, sales counters, etc. The environmentally friendly rubber mat is free of outgassing toxins, PVC, phthalate plasticisers and halogens, and is also odourless. The high fire protection properties, chemical resistance and dirt-repellent surface make it extremely wear-resistant. Office chairs glide smoothly on the castor-proof surface, the rough underside has an anti-slip effect and is also suitable for underfloor heating. Slip resistance: normal/R9 (DIN 51130) Fire behaviour: Cfl-s1 in accordance with EN 13501-1 Conductivity: DIN IEC 61340-4-1: 10 Ohm

See full description
Specifications for ESD Floor Protection Mat YOGA FLAT, For Hard Floors And Low-pile Carpet, WxD 1500 X 1200mm
  • Material
    Rubber
  • Colour
    Grey, Black
  • Shape
    Rectangular
  • Product Type
    Floor Protection Mats
  • Overall Thickness
    2mm
  • Width
    1500mm
  • Depth
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome