Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Floor Protectors
Foam Pipe Protection - Curvature 60 (To Fit Pipes 50-70mm Dia) -1m Length
By Signs & Labels
Order Code:
ZT1088838P
£73.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/safety/floor-protectors/foam-pipe-protection-curvature-60-to-fit-pipes-50-70mm-dia-1m-length/p/ZT1088838P
Add to quotation
View all Floor Protectors
Description
Flexible, UV resistant foam. Can be cut to desired length. Meets DIN 4102 B2 Fire Classification.
Specifications
Specifications for Foam Pipe Protection - Curvature 60 (To Fit Pipes 50-70mm Dia) -1m Length
Material
Foam
Product Type
Foam Pipe Protection
Length
1m
Fit Pipe Diameter
50-70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome