0
1

Hard Surface Protector 600mm x 25m FAITAPEHARD

Order Code: ZT1280938P

£16.99 Inc VAT (20%)


Description

Faithfull Hard Surface Protector is a low tack, adhesive film made of tough polythene. Designed to protect floors and other hard surfaces without creating a trip hazard. Ideal for protection against decorating spills and protecting your floors against high foot traffic when moving house. Simple and fast installation and removal. For use on all hard surfaces such as timber, laminates, ceramic floors and worktops. Care should be taken when walking on this product. Not suitable for use on carpets. We recommend that the Hard Surface Protector is removed within 2 weeks of application to avoid the risk of adhesive residue.

See full description
Specifications for Hard Surface Protector 600mm x 25m FAITAPEHARD
  • Type
    Hard Surface Protector
  • Material
    Self-Adhesive
  • Cover Type
    Hard Surface Protector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome