Recycled Protection Boards 2.4m x 1.2m Black

Order Code: ZT4959308S

Qty of 10 for
£95.90 Inc VAT (20%)
£9.59 each
QuantityPriceDiscount
1 - 9£9.990%
10 - 19£9.594%
20 - 49£9.198%
50 +£8.7912%

This product must be ordered in multiples of 10

Description

Antinox� Recycled Protection Boards 2.4m x 1.2m Black Antinox� surface protection sheets are widely used to protect floors, walls, doors, windows and worktops during renovation work Reusable heavy duty protection for floors, doors, walls, windows and worktops Lightweight twin-walled sheets which cushion against impact and avoid unnecessary damage Easily cut to size to suit any project Extremely flexible and easy to bend Fully waterproof Use as a heavy duty alternative to dust sheets when plastering or decorating

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Recycled Protection Boards 2.4m x 1.2m Black
  • Product Type
    Protection Boards
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome