Roll & Stroll Contract Carpet Protector Clear 60cm x 50m

Order Code: ZT1511018S

£29.99 Inc VAT (20%)


Description

Everbuild Roll & Stroll Contract Carpet Protector Clear 60cm x 50m Roll & Stroll Contract Carpet Protector is the ultimate clear self adhesive carpet protection system With the adhesive coating on the outside Roll & Stroll Contract Carpet Protector is easy to unwind, safer than dustsheets and has a multitude of uses across all trade sectors Totally waterproof Roll & Stroll Contract Carpet Protector protects against paint spillage, and is tough enough not to tear or rip Clear Branded Film

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Roll & Stroll Contract Carpet Protector Clear 60cm x 50m
  • Size
    60cm x 50m
  • Width
    60cm
  • Length
    50m
  • Product Type
    Carpet Protector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome