Roll & Stroll Premium Carpet Protector 60cm x 25m

Order Code: ZT4969902S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Everbuild Roll & Stroll Premium Carpet Protector 60cm x 25m Roll & Stroll Premium Carpet Protector is the ultimate self adhesive carpet protection system With the adhesive coating on the outside Roll & Stroll Premium Carpet Protector is easy to unwind, safer than dustsheets and has a multitude of uses across all trade sectors Totally waterproof Roll & Stroll Premium Carpet Protector protects against paint spillage, is heavy duty so won't tear or rip The 20m size comes in a shelf ready display box Yellow Branded Film

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Roll & Stroll Premium Carpet Protector 60cm x 25m
  • Colour
    Yellow
  • Product Type
    Carpet Protector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome