Round Felt Pads 38 x 5mm Pack of 8

Order Code: ZT4947516S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Securit Round Felt Pads 38 x 5mm Pack 8 Suitable for protecting floor surfaces from castor wheels

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Felt Pads 38 x 5mm Pack of 8
  • Size
    38 x 5mm
  • Diameter
    38mm
  • Shape
    Round
  • Overall Thickness
    5mm
  • Material
    Felt
  • Pack Quantity
    8
  • Product Type
    Round Felt Pads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome