Work Floor 1600 x 800 x 150mm - 2 Drum

Work Floor 1600 x 800 x 150mm - 2 Drum

Order Code: ZT1225755P

£319.99 Inc VAT (20%)


Description

Heavy-duty polyethylene work floor suitable for storing two 205L drums. Features 120L spill tray under removable platform to catch and prevent oil and chemical spillages. Suitable for short term storage of 205L drums. Designed for creating a dispensing area or for static containment of spills. Manufactured with slip resistant surface and lightweight construction allowing easy transportation and positioning. Ramp available to access work floor, order Model No. DRP21.

See full description
Specifications for Work Floor 1600 x 800 x 150mm - 2 Drum
  • MFR Part No.
    DRP20
  • Weight
    26kg
  • Dimensions (W x D x H)
    1600 x 800 x 150mm
  • Drum Capacity
    2 x 205L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome