1. Safety/
  2. Signs & Labels/
  3. Signs & Guides/
  4. Floor Signs
A-Frame, Polyproplene, Warning Signs

A-Frame, Polyproplene, Warning Signs


11 Variants From
£14.99

Inc VAT (20%)

See 11 Product Variants
£14.99

Description

Keep workers safe and clearly communicate safety warnings with this A-Board Warning Sign. Available with a choice of messages, these boards keep staff and the general public alert to any potential safety hazards.

Features and Benefits
• Printed both sides for enforced messaging in any direction
• Folds flat for easy storage
• Made from heavy duty polypropylene to prevent breakages

See full description

Feature Attributes

Fixing Method:

Self-Standing A-Frame

Overall Width:

300 mm

Legend/Symbol Colour:

Black

Overall Height:

620 mm

Primary Colour:

Yellow

Material:

Polypropylene