0
1
2
3
4

Adhesive ISO "Use Hand Sanitiser" Sign Safety Floor Sticker, 43cm

Order Code: ZT2659640S

£19.99 Inc VAT (20%)


Description

A range of removable floor signs with mandatory and prohibited symbols. Perfect for communication hygiene and social distancing rules in the workplace and retail environment. The entire range has a self-adhesive attachment with a diameter of 430mm and a thickness of 0.2mm. Slip resistance (R Group) R9 • A range of removable floor signs with mandatory and prohibited symbols
• Perfect for communication hygiene and social distancing rules in the workplace and retail environment
• Self-adhesive attachment which is removable
• Diameter of 430mm and a thickness of 0.2mm.
• Slip resistance (R Group) R9

See full description
Specifications for Adhesive ISO "Use Hand Sanitiser" Sign Safety Floor Sticker, 43cm
  • Diameter
    430mm
  • Thickness
    0.2mm
  • Size
    43cm
  • Product Type
    Floor Sign

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome