Cleaning in Progress A-frame Caution Sign - 300 x 620mm

Order Code: ZT1186221X

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Heavy duty A-boards that clearly communicate safety warning messages to alert and inform workers and the general public of potential safety hazards. Made from heavy duty polypropylene, A-boards are printed both sides and can be folded flat for easier storage.

Dimensions:
Height: 620mm.
Width: 300mm (bottom) narrows to 210mm at the top.
Open depth: 450mm.
Closed depth: 30mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome