CO8S Blank Contains Rigid PVC Warning Sign - 400 x 300mm

Order Code: ZT1186419X

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 +£7.818%


Description

High quality rigid and self-adhesive, informational, directional, mandatory and warning safety signs.

All our products comply fully with the relevant Health & Safety legislation.

Specifications for CO8S Blank Contains Rigid PVC Warning Sign - 400 x 300mm
  • Sign Message
    CONTAINS (_ _ _ _ _ _ _ _) HANDLE WITH CARE FOLLOW COSHH PROCEDURE
  • Overall Height
    300mm
  • Design
    CONTAINS (_ _ _ _ _ _ _ _) HANDLE WITH CARE FOLLOW COSHH PROCEDURE
  • Primary Colour
    Yellow
    White
    Blue
  • Overall Width
    400mm
  • Legend/Symbol Colour
    Black
    White
  • Fixing Method
    Wall Fix
  • Material
    Rigid PVC
  • MFR Part No.
    CO8S
  • Sign Type
    Contains Blank
  • Description
    Contains (_______)/Handle with care Follow COSHH procedure
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome