Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Floor Signs
Creche - Taktyle (225 X 150MM) - SSF9649472Y
By Centurion Europe
Order Code:
ZT2588564S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.79
6%
1
Add to basket
Get it in
10-12
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/floor-signs/creche-taktyle-225-x-150mm-ssf9649472y/p/ZT2588564S
Add to quotation
View all Floor Signs
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Creche - Taktyle (225 X 150MM) - SSF9649472Y
MFR Part No.
TK2402BKWH
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome