Floor Glides, Set Of 5, 40 X 20mm

Order Code: ZT2736561S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Floor glides, set of 5, 40 x 20 mm. Supplied = assembled. Category = office equipment. Product type = accessories for chairs. Material = plastic. Colour = black. Width = 40 mm. Height = 20 mm.

Specifications for Floor Glides, Set Of 5, 40 X 20mm
  • Material
    Plastic
  • Product Type
    Accessories for Chairs
  • Colour
    Black
  • Supplied
    Assembled
  • Height
    20mm
  • Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome