'keep This Area Clear' Floor Graphic (600mm x 100mm)

Order Code: ZT1333405S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

'Keep This Area Clear' floor graphic is a 600mm x 100mm floor sign with anti-slip & backed with high strength adhesive, making it easy to apply to a smooth clean flat surface. All our signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant.

Specifications for 'keep This Area Clear' Floor Graphic (600mm x 100mm)
  • Type
    Floor Graphics
  • Depth
    1mm
  • Length
    100mm
  • Weight
    0.066kg
  • Colour
    White/Black/Yellow
  • Material
    R9
  • Installation
    Self Adhesive
  • Width
    600mm
  • Fixing Method
    Self Adhesive
  • Overall Depth
    1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome