Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Floor Signs
Level - Taktyle (225 X 150MM) - SSF9649473D
By Centurion Europe
Order Code:
ZT2588675S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.79
6%
1
Add to basket
Get it in
10-12
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/floor-signs/level-taktyle-225-x-150mm-ssf9649473d/p/ZT2588675S
Add to quotation
View all Floor Signs
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Level - Taktyle (225 X 150MM) - SSF9649473D
MFR Part No.
TK2258WHBL
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome