Now Wash Your Hands Please Sign - 300 x 150mm

Order Code: ZT1208878S

£19.99 Inc VAT (20%)


Description

'Now Wash Your Hands Please' Sign, Taktyle, (300mm x 150mm) Spectrum Industrial Taktyle range is a selection of vacuum formed Braille signs for the visually impaired. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. 'Now Wash Your Hands Please' Mandatory Taktyle sign is 300mm x 150mm. This sign is made from a self adhesive reverse printed and moulded taktyle sheet. All our signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant. Matt finish plastic to prevent reflection

Features and Benefits
• Matte finish plastic prevents reflection
• All graphical and safety symbols are consistent and compliant
• Patented locating ring guides the hand to the centre of the sign where the information is
• Smooth contour lettering and pictograms

Typical Applications
• Offices
• Schools
• Public Buildings
• Construction Sites
• Warehouses

Standards
• Conforms to BS EN ISO 7010

See full description
Specifications for Now Wash Your Hands Please Sign - 300 x 150mm
  • Overall Width
    300mm
  • Fixing Method
    Self Adhesive
  • Sign Type
    Site Safety
  • Overall Height
    150mm
  • Material
    Taktyle Sheet
  • Standards Met
    BS EN ISO 7010
  • Braille
    Yes
  • Description
    Now Wash Your Hands Please

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome