Quarantine & Comments - Labels (50 x 25mm Roll of 250)

Order Code: ZT1112325P

£15.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.490%
5 - 9£14.874%
10 - 19£14.258%
20 +£13.6312%


Description

Quarantine & Comments - Labels (50 x 25mm Roll of 250)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Quarantine & Comments - Labels (50 x 25mm Roll of 250)
  • Weight
    0.06kg
  • Colour
    Red/White
  • Depth
    0.07mm
  • Installation
    Self Adhesive
  • Type
    Labels
  • Length
    25mm
  • Material
    SAV
  • Width
    50mm
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome