SYDNEY Sign, A4 Portrait, HxW 297 X 233mm, Labelling Space HxW 297 X 200mm

Order Code: ZT2721560S

£139.99 Inc VAT (20%)


Description

SYDNEY sign, A4 portrait, HxW 297 x 233 mm, labelling space HxW 297 x 200 mm. Supplied = pre-assembled, final assembly by customer. Width = 233 mm. Height = 297 mm. Type of mounting = for screw connection. Backing plate material = aluminium, silver-anodised. Format = A4 portrait. Frame material = aluminium. Frame colour = silver. Weight = 0.76 kg. Product type = door signs. Suspended appearance. With non-reflective cover and fastening materials.

See full description
Specifications for SYDNEY Sign, A4 Portrait, HxW 297 X 233mm, Labelling Space HxW 297 X 200mm
  • Product Type
    Door Signs
  • Mounting Type
    Screw Connection
  • Frame Colour
    Silver
  • Height
    297mm
  • Format
    A4 Portrait
  • Backing Plate Material
    Aluminium, Silver-Anodised
  • Weight
    0.76kg
  • Frame Material
    Aluminium
  • Width
    233mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome