Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Floor Signs
Waiting Room - Chr (200 X 50MM) - SSF9649108X
By Centurion Europe
Order Code:
ZT2591613S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it in
10-12
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/safety/floor-signs/waiting-room-chr-200-x-50mm-ssf9649108x/p/ZT2591613S
Add to quotation
View all Floor Signs
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Waiting Room - Chr (200 X 50MM) - SSF9649108X
MFR Part No.
6009°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome