Warning Sign Data Protection Act Compliant Self-adhesive Sign A5 Dpacctvs

Order Code: ZT1552989S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Designed to discourage criminal activity, this sign warns of CCTV cameras in operation. Ideal for use in a variety of locations, this sign helps keep your building secure. The universal symbol and recognisable yellow and black colour scheme instantly categorises this as a warning sign on sight, designed to inform employees, visitors and others. This handy sign has a self-adhesive back for mounting to walls and other surfaces without the need for tools. This sign is Data Protection Act compliant, with space for information regarding who to contact for more information about your company's CCTV procedures. This sign is A5 in size.
Self-adhesive CCTV in Operation sign
Data Protection Act compliant with space to include contact details
Universal symbol and colour scheme
Instantly recognisable
Designed to discourage and deter criminal activity
Self adhesive backing - no need for tools
Can be fixed to a variety of surfaces
Size: A5
Colour: Yellow and Black

See full description
Specifications for Warning Sign Data Protection Act Compliant Self-adhesive Sign A5 Dpacctvs
  • MFR Part No.
    SR11219
  • Weight
    0.0151kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome