Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Floor Signs
Wet Floor Warning Sign Yellow
By Portwest
1 Review
Order Code:
ZT1077469S
£7.99
Inc VAT (20%)
£8.49
5.5% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 +
£7.19
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/safety/floor-signs/wet-floor-warning-sign-yellow/p/ZT1077469S
Add to quotation
View all Floor Signs
Description
Wet Floor Warning Sign Yellow
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Wet Floor Warning Sign Yellow
MFR Part No.
HV20YER
Height
50cm
Length
65cm
Weight
0.558kg
Width
45cm
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome