0
1
2
3
4
5

33 x Wpc Decking Floor Tiles 30x30cm - Grey

Order Code: ZT3961062S

£169.99 Inc VAT (20%)


Description

Give your garden the makeover it deserves, with the 33 pack of grey WPC decking tiles. Perfect for your patio, balcony, swimming pool or hot tub these tiles are a quick, simple outdoor styling solution.

These high-quality WPC tiles feature quick connect interlocking function, which offers you easy and toolless installation. Made of quality wood plastic composite, our tiles are water resistant and very durable for years of use. With a durable plastic base, the decking remains off the floor to reduce water damage and rotting, keeping your tiles looking lovely for longer. 

Use your imagination and create your own bespoke decking area today. You can lay the deck tiles in a linear system or the chequered design and other designs in between. Installing them couldn't be easier; with no tools needed, simply click and go!  

Product Features:


* 33 WPC decking tiles giving you extra coverage
* Extra thick long lasting 2.5cm tiles
* Easy installation- no tools required, simply click and go
* Easy to clean with a broom and water hose
* Plastic base reducing water damage and rotting
* Choose your style- can be laid in straight lines or alternating horizontal and vertical
* Specifications:
* Number of Tiles: 33
* Decking Material: Wood Plastic Composite
* Total Coverage: 3 sqm
* Size: 11 Tiles to 1sqm
* Base Material: Plastic
* Total Weight of Tiles: 30Kg 
* Tile Depth: 30cm/300mm/11.8" 
* Tile Height: 2.5cm/25mm/0.98" 
* Tile Width: 30cm/300mm/11.8"

See full description
Specifications for 33 x Wpc Decking Floor Tiles 30x30cm - Grey
  • Weight
    30kg
  • Colour
    Grey
  • Thickness
    2.5cm
  • Product Type
    Decking Tiles
  • Base Material
    Plastic
  • Size
    30cm x 30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome