40 x Carpet Tiles 10m2 - Sand

Order Code: ZT5363692S

Snd
£109.99 Inc VAT (20%)


Description

Transform any room with these durable sand-coloured carpet tiles! With endless layout possibilities you can refresh your space to suit any style or purpose seamlessly. Mix and match shades to create dynamic patterns or keep it simple with solid arrangements for a clean cohesive look. The adaptability of these tiles makes them ideal for a wide variety of environments. Plus there's no need to worry about spills or damage; simply replace individual tiles instead of the entire floor making them a cost-effective long-lasting choice. Easily install these carpet tiles by laying them loosely or securing them with adhesive. Each pack contains 40 carpet tiles each measuring 50cm x 50cm covering a spacious 10 square meterssaving you both time and money compared to traditional fitted carpet! Crafted from 100% soft polypropylene these tiles are stain-resistant easy to clean and designed to withstand heavy-duty use. The bitumen backing provides a non-slip foundation dampens noise and protects underlying floors. Get creative with your designs and bring warmth and functionality to any room. Product Features: * Hard-wearing well-constructed carpet * Simple installation and easy transportation * Modern Sand Colour * 10m coverage Specifications: * Colour: Sand * Quantity Per Pack: 20 * Floor Coverage Per Pack: 5m * Number of Packs: 2 * Total Floor Coverage: 10m * Dimensions Per Tile: 50cm (L) x 50cm (W) * Weight: 40kg * Material: Polypropylene

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome