0
1
2
3
4
5

40 x Carpet Tiles 10m2/Scarlet Red & Sand

Order Code: ZT3961144S

£109.99 Inc VAT (20%)


Description

Transform any room with MonsterShop's heavy duty carpet tiles! With endless layout possibilities you can transform any room or space.

Easily apply these carpet tiles by either laying them loosely on the floor or using an adhesive to secure them in place. The carpets come in packs of 20 tiles, you will receive 2 packs in this bundle (40 tiles) , which will cover an area of 10m². So you will be able to save time and money compared to a fitted carpet!

There's no need to worry about spillages or damage, as you can simply replace one tile instead of the whole floor, making them a practical, hard wearing solution.

Product Features:


* Excellent quality, bitumen backed tiles ideal for businesses, homes, offices, workshops and much more
* You will receive 40 tiles altogether (20 of each colour) which covers a total floor space of 10m²
* They are hard wearing so you can even use bleach on them to keep them looking pristine Specifications


* Brand: MonsterShop
* Number of Packs: 2
* Colour: Scarlet Red & Sand
* Quantity Per Colour: 20
* Total Floor Coverage: 10m2
* Dimensions Per Tile:‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã 50cm (L) x 50cm (W)

See full description
Specifications for 40 x Carpet Tiles 10m2/Scarlet Red & Sand
  • Product Type
    Carpet Tiles
  • Colour
    Scarlet Red & Snd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome