40 x Carpet Tiles 10m2 - Scarlet Red

Order Code: ZT5363693S

£102.99 Inc VAT (20%)


Description

Transform any room with these vibrant scarlet red carpet tiles! With endless layout possibilities you can instantly revitalise your space with a bold modern flair. Mix and match shades for eye-catching patterns or stick with solid red for a sleek unified look. These versatile tiles are perfect for a variety of spaces from offices to living rooms. No worries about spills or wearjust replace a single tile rather than the entire floor making them a practical and durable choice. Install easily by laying the tiles loosely or securing them with adhesive. Each pack contains 40 tiles measuring 50cm x 50cm each covering a generous 10 square meterssaving you time and money over traditional carpet. Made from 100% soft polypropylene these tiles are stain-resistant easy to clean and designed for high-traffic areas. The bitumen backing provides a secure anti-slip surface reduces noise and protects floors. Elevate your interior with striking designs and a splash of colour! Product Features: * Hard-wearing well-crafted carpet * Simple to install and transport * Bold Scarlet Red * 10m coverage Specifications: * Colour: Scarlet Red * Quantity Per Pack: 20 * Floor Coverage Per Pack: 5m * Number of Packs: 2 * Total Floor Coverage: 10m * Dimensions Per Tile: 50cm (L) x 50cm (W) * Weight: 40kg * Material: Polypropylene

See full description
Specifications for 40 x Carpet Tiles 10m2 - Scarlet Red
  • Colour
    Scarlet Red
  • Product Type
    Carpet Tiles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome