572.EDGINGMNBRYL Yellow Male Edge NBR 3" x 3'3"

Order Code: ZT1183944X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

24/Seven is a collection of high performance, 3'x3' (91 x 91 cm), interconnecting rubber anti-fatigue mats. These resilient modular mats are 5/8" (16mm) thick and tough enough to handle 24/7 shift operations, but supple enough to provide cushioned support where it's needed. Because of its modularity, 24/Seven can be positioned to cover large flooring areas, single workstations and assembly lines. For extra safety attach optional 3 x 39 in. (8 x 99 cm) bevelled yellow safety edges.

Available in 3 different rubber compounds based on environmental exposures:
o GR- Water or dry debris
o CFR- Mineral oil-based fluids
o NBR- Petroleum-based fluids

Other Features Include:
• Hidden interlocks
• Choice of solid or drainage styles
• Choose GRITSHIELD for increased traction
• Custom widths or unique configurations are available in 12" (30 cm) increments
• Overall Thickness: 5/8" (16 mm)

See full description
Specifications for 572.EDGINGMNBRYL Yellow Male Edge NBR 3" x 3'3"
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome