0
1
2
3

9 Piece Wooden Interlocking Decking Tiles 30 x 30cm Outdoor Flooring Tiles Yellow

Order Code: ZT4184453S

£35.99 Inc VAT (20%)
£37.995% off


Description

Nine-piece set: Each package of interlocking decking tiles cover 0.81m² area. Use one pack alone, or build with more to expand the space.Wooden slatted tops: Beautiful and durable outdoor flooring. Resistant to rot, warping and splintering for reliability. Grooves to increase friction, in turn reducing skids and slips.Interlocking design: Click each decking tile into the other to stay together. Super easy to set up - saving you plenty of time for other tasks.Versatile: Garden floor tiles can be used on many different flat grounds - terraces, walkways and workout areas.Dimensions: Single piece: 2.5H x 30L x 30Wcm. Not suitable for pets walking on.

See full description
Specifications for 9 Piece Wooden Interlocking Decking Tiles 30 x 30cm Outdoor Flooring Tiles Yellow
  • Size
    30 x 30cm
  • Product Type
    Decking Tiles
  • Material
    Wooden
  • Area Coverage
    0.81
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome