Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Floor Tiles & Edging
Closed-Cell Foam Kneeling Mat 4 x 6inch
By IMPACTO
Order Code:
ZT3038542S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/safety/floor-tiles-and-edging/closed-cell-foam-kneeling-mat-4-x-6inch/p/ZT3038542S
Add to quotation
View all Floor Tiles & Edging
Description
IMPACTO Closed-Cell Foam Kneeling Mat 4 x 6inch SAF4646
Tags:
#BulkDiscount
Specifications
Specifications for Closed-Cell Foam Kneeling Mat 4 x 6inch
Pack Size
Each
Product Code
SAF4646
Product Type
Occupational Health