Deckplate Connect Anti-Fatigue Matting, 500 X 500 mm, Corner Piece

Order Code: ZT3149498S

£113.99 Inc VAT (20%)


Description

DECKPLATE CONNECT anti-fatigue matting, 500 x 500 mm, corner piece. Supplied = assembled. Width = 500 mm. Height = 15 mm. Material = PVC, neoprene, foam. Temperature resistance = 0 °C to +60 °C. Colour = black. Length = 500 mm. Weight = 2.5 kg. Model = corner tabletop. Place of use = indoor use. Work area = dry. Product type = anti-fatigue mats. Intermeshing tile modules. Two-layer mat - a balance between comfort and durability. Easy to install on work surfaces of any size. Robust, ergonomic tile version of the popular DECKPLATE workstation matting. DECKPLATE CONNECT is a modular tile system for fitting out industrial floors and production lines with flat anti-fatigue matting. The two-layer tiles used for this anti-fatigue matting system intermesh perfectly to form a solid surface. The PVC foamed underside and the hardwearing PVC upper surface ensure the workplace matting provides very good anti-slip properties. The upper surface of the industrial matting is self-extinguishing and the ribbed surface provides additional protection from accidents due to slipping. DUALlayer: foamed PVC underside, extremely robust, self-extinguishing PVC upper surface. Fire protection class Dfl-s1 in accordance with EN 13501-1.

See full description
Specifications for Deckplate Connect Anti-Fatigue Matting, 500 X 500 mm, Corner Piece
  • Colour
    Black
  • Product Type
    Anti-fatigue mats
  • Height
    15mm
  • Material
    Neoprene
    PVC
    Foam
  • Work Area
    Dry
  • Weight
    2.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome