Duckboard Floor Tiles, Green

Order Code: ZT3405446S

£134.99 Inc VAT (20%)


Description

Indoor/Outdoor interlocking polyethylene duckboard flooring tiles.Slip resistant super deluxe quality.Ideal for wet areas of all kinds, sports flooring, hobby rooms, exhibition stand flooring or as anti-fatigue standing matting in factories, commercial kitchens, etc.Easy to install, just simply loose lay - can be cut to shape and size.UV resistant.Tile size: 333 x 333mm.Thickness: 20mm.Supplied in packs of 9 tiles (1m<sup>2</sup>)

See full description
Specifications for Duckboard Floor Tiles, Green
  • Thickness
    20mm
  • Colour
    Green
  • Tile Size
    333 x 333mm
  • Product Type
    Duckboard Floor Tiles
  • Material
    Polyethylene
  • Applications
    Wet Areas
  • Size
    333 x 333mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome