Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Floor Safety
Floor Mats
Floor Tiles & Edging
Duct Screeded Floor 90 x 35mm 3M Pvc-u
By Novar ED&S
Order Code:
ZT4978605S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/safety/floor-tiles-and-edging/duct-screeded-floor-90-x-35mm-3m-pvc-u/p/ZT4978605S
Add to quotation
View all Floor Tiles & Edging
Description
Novar ED&S DUCT SCREEDED FLOOR 90X35MM 3M PVC-U Screed System (P3) SF88100
Specifications
Specifications for Duct Screeded Floor 90 x 35mm 3M Pvc-u
Length
3000mm
Material
Plastic
Width
90mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome