Durabase Ci++ Crack Suppression Matting 5m2

Order Code: ZT4958919S

£99.99 Inc VAT (20%)
£104.994.5% off
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Tile Rite Durabase CI++ Crack Suppression Matting 5m2 Quick & easy to install No need for ply, lay straight over sound floorboards Stops cracks in grout & tiles caused by floor surface movement Ideal for use with underfloor heating You can start tiling immediately No drying or waiting time Suitable for use on newly laid concrete, timber & floorboards Matting is designed with wide clover leaves for maximum contact with the floor below Nylon mesh top layer provides perfect adhesion to the tile

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Durabase Ci++ Crack Suppression Matting 5m2
  • Area Coverage
    5
  • Product Type
    Crack Suppression Matting
  • Material
    Nylon mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome