Fatigue-Step Workstation Floor Covering - With Perforated Surface

Order Code: ZT2713835S

£169.99 Inc VAT (20%)


Description

Fatigue-Step workstation floor covering, with perforated surface, natural rubber, 900 x 900 mm, black. Supplied = assembled. Width = 900 mm. Height = 19 mm. Material = rubber. Temperature resistance = -20 °C to +160 °C. Colour = black. Length = 900 mm. Weight = 10 kg. Surface weight = 10 kg/m². Model = plug-in system. Place of use = indoor use. Feature = drainage, non-slip. Work area = wet, dry. Surface = open. Application = medium duty. Custom dimensions possible = no. Product type = boltless systems. For industrial areas and heavy duty requirements. Can be expanded as required. R10 slip protection in accordance with EN 13552. Slip resistance (R10) tested in accordance with EN 13552. Recyclable. Each standard tile is fitted on two edges with connecting elements, the other edges with corresponding recesses. Temperature resistant from -20 °C to +160 °C. Length x width 900 x 900 mm. Surface area of each tile approx. 0.81 m². Perforated surface (natural rubber) allows liquids to drain.

See full description
Specifications for Fatigue-Step Workstation Floor Covering - With Perforated Surface
  • Product Type
    Boltless Systems
  • Material
    Rubber
  • Colour
    Black
  • Supplied
    Assembled
  • Weight
    10kg
  • Width
    900mm
  • Height
    19mm
  • Length
    900mm
  • Temperature Resistance
    20 To +160°C
  • Applications
    Medium Duty
    Indoor Use
  • Features
    Drainage, Non-Slip
  • Surface
    Open
  • Model
    Plug-In System
  • Surface Weight
    10kg/m²
  • Work Area
    Wet, Dry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome