Flexi-Deck, Pack Of 9, Black, LxW 300 X 300mm

Order Code: ZT2731080S

£149.99 Inc VAT (20%)


Description

Flexi-Deck, pack of 9, black, LxW 300 x 300 mm. Supplied = assembled. Width = 300 mm. Height = 13 mm. Material = PVC. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 300 mm. Weight = 3.6 kg. Surface weight = 40.00 kg/m². Model = textured. Place of use = indoor use. Feature = anti-fatigue, non-slip, drainage. Work area = wet, dry. Surface = open. Application = medium duty. Custom dimensions possible = no. Form of delivery = in packaging units. Weight per item = 0.4 kg. Product type = boltless systems. Flexible PVC floor tiles for industrial applications. Perforated top surface for optimum drainage and industrial use. Absorbs processing waste. Good traction due to textured surface. Covered surfaces can be rolled up for cleaning purposes.

See full description
Specifications for Flexi-Deck, Pack Of 9, Black, LxW 300 X 300mm
  • Product Type
    Boltless Systems
  • Material
    PVC
  • Colour
    Black
  • Supplied
    Assembled
  • Pack Quantity
    9
  • Scope of Delivery
    In Packaging Units
  • Item Weight
    0.4kg
  • Temperature Resistance
    10 To +60°C
  • Model
    Textured
  • Width
    300mm
  • Surface Weight
    40kg/m²
  • Work Area
    Wet, Dry
  • Surface
    Open
  • Applications
    Indoor Use
    Medium Duty
  • Weight
    3.6kg
  • Height
    13mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome