Floor Tile, Studded Natural Rubber 22.5°, Width 910mm, Studded

Order Code: ZT2726064S

£119.99 Inc VAT (20%)


Description

Floor tile, studded natural rubber 22.5°, width 910 mm, studded. Supplied = assembled. Width = 910 mm. Height = 13 mm. Material = natural rubber. Temperature resistance = -30 °C to +70 °C. Colour = black. Weight = 6.4 kg. Model = studded. Place of use = indoor use. Feature = anti-fatigue, non-slip, can be driven on. Work area = dry. Surface = closed. Application = heavy duty. Custom dimensions possible = no. Exterior angle = 22.5 °. Product type = non-slip mats. Ergonomic floor tile, plug-in system, studded, 910 mm with 22.5° outside angle, height 13 mm, made of 100% natural rubber, for dry areas. Ideal for enclosing machines or production areas.

See full description
Specifications for Floor Tile, Studded Natural Rubber 22.5°, Width 910mm, Studded
  • Material
    Natural Rubber
  • Product Type
    Non-Slip Mats
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    910mm
  • Exterior Angle
    22.5°
  • Model
    Studded
  • Temperature Resistance
    30 To +70°C
  • Applications
    Indoor Use
    Heavy Duty
  • Height
    13mm
  • Work Area
    Dry
  • Weight
    6.4kg
  • Surface
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome