Glide White Carrara Multi-Purpose Tile 600 x 300mm x 1.26m2

Order Code: ZT4956175S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Johnson Tiles Glide White Carrara Multi Purpose Tile 600 x 300mm x 1.26m2 With the calming, neutral tone of pure white threaded with the gentle veining of carrara marble, Glide proves that simplicity can still make a big impact. Understated and elegant, Glide showcases calm serenity with a timeless finish, expanding the limits of any space with an airy, light, bright feel. With the linear structured d�cor options providing textural definition, this range delivers clean, sleek looks, bringing sophistication and style to any setting.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Glide White Carrara Multi-Purpose Tile 600 x 300mm x 1.26m2
  • Size
    600 x 300mm
  • Product Type
    Multi-Purpose Tile
  • Colour
    White
  • Area Coverage
    1.26

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome