Grip Safe Anti-Slip Coating For Drawers, Height 4mm, Black, 10 M Roll

Order Code: ZT2731218S

£199.99 Inc VAT (20%)


Description

Grip Safe anti-slip coating for drawers, height 4 mm, black, 10 m roll. Supplied = assembled. Width = 600 mm. Height = 4 mm. Material = PVC. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 10000 mm. Weight = 2.5 kg. Surface weight = 0.42 kg/m². Model = textured. Place of use = indoor use. Feature = non-slip. Work area = dry. Surface = open. Application = light duty. Custom dimensions possible = no. Product type = non-slip mats. Anti-slip covering made of PVC for workbenches and drawers. Protects contact surfaces, tools, components. Easy to handle and to cut to size. Ideal for shelves, counters, racks etc. Washable.

See full description
Specifications for Grip Safe Anti-Slip Coating For Drawers, Height 4mm, Black, 10 M Roll
  • Product Type
    Non-Slip Mats
  • Material
    PVC
  • Colour
    Black
  • Supplied
    Assembled
  • Weight
    2.5kg
  • Temperature Resistance
    10 To +60°C
  • Height
    4mm
  • Work Area
    Dry
  • Length
    10000mm
  • Model
    Textured
  • Surface Weight
    0.42kg/m²
  • Applications
    Light Duty
    Indoor Use
  • Width
    600mm
  • Surface
    Open
  • Features
    Non-Slip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome