Luxury Vinyl Click Flooring Grey Oak 1.4025m2

Order Code: ZT4958402S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Woodside Luxury Vinyl Click Flooring Grey Oak 1.4025m2 1.4025m2 per pack Plank size: 935mm x 150mm x 5mm 10 Boards per pack Easy to join Uniclic� click-locking system Ideal for high traffic areas, kitchens & bathrooms Waterproof Easy to clean R9 Slip Resistance Suitable for floor heating Easy to lay Conforms to EN14041 CE DOP: 454-DC3313-1 Resilient floor covering EN649 Abrasion Criteria Rating: Class 23 Residential Class 32 Commercial 15 Years Domestic Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Luxury Vinyl Click Flooring Grey Oak 1.4025m2
  • Colour
    Grey Oak
  • Size
    1.4
  • Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome