Matting Anti-Fatigue Tiles Female Bevelled Edge, Yellow

Order Code: ZT3076945S

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£43.194%


Description

Colour: Yellow.
Face Material: Durable rubber.
Length mm: 900.
Product Type: Edging.
Type: Female.Removable corner pieces at each end. Sold individually - 2 male and 2 female edges complete a single tile. 75 x 1000mm.

See full description
Specifications for Matting Anti-Fatigue Tiles Female Bevelled Edge, Yellow
  • Colour
    Yellow
  • Face Material
    Durable rubber
  • Length
    900mm
  • Type
    Female
  • Product Type
    Edging

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome